Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VIDEO CONFERENCE CAMERA SHELF FOR CART AND STAND

  • Mfr # ACC-VCS

  • Zoro # G021696425


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Display Cart, Video Conferencing Camera, Flat Panel Display
Features
Vertical Adjustment
Assembly Required
Yes
Color
Black
Height Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-VCS
Zoro #
G021696425
UPC #
821456230854
Country of Origin
Multiple

Dimensions

Height Adjustable
Yes
Height
29.23 in
Width
12.18 in

Details

Device Supported
Display Cart, Video Conferencing Camera, Flat Panel Display
Features
Vertical Adjustment
Assembly Required
Yes
Color
Black
Maximum Load Capacity
5 lb
Finishing
Textured Powder Coated
Compatible With
Item
Mounting Shelf
Durability
Scratch Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.