Wall And Ceiling Speaker Mount, Black (Discontinued)
- Mfr # SPK811
- Zoro # G2611612
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPK811
Zoro #
G2611612
UPC #
735029240976
Country of Origin
United States
Dimensions
Overall Depth (In.)
4 in
Overall Width (In.)
2 in
Overall Height (In.)
3 1/4 in
Overall Width
2 in
Overall Height
3 1/4 in
Overall Depth
4 3/4 in
Compatible Diagonal Screen Size Maximum
75 in
Compatible Diagonal Screen Size Minimum
32 in
Manufacturers Warranty Length
5 yr
Details
Item
Wall And Ceiling Speaker Mount
Color
Black
Construction
Steel
Swivel Angle (Deg.)
120 Degrees
For Use With
Bookshelf Style Speakers, Mini Speakers, Satellite Speakers
Material
Steel
Load Capacity (Lb.)
20 lb
Mounting
Wall and Ceiling Mount
Standards
UL Listed
Includes
Metal Stud, Wood Stud, Concrete, And Drywall Mounting Hardware, Speaker Mounting Fasteners
Includes Mounting Hardware
Yes
Overall Load Capacity
20 lb
Maximum Swivel Angle
360 Degrees
Description
Wall And Ceiling Speaker Mount, Color Black, Overall Load Capacity 20 lb, Material Steel, Overall Width 2 in, Overall Height 3 1/4 in, Overall Depth 4 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 75 in, Maximum Swivel Angle 360 Degrees , Includes Metal Stud, Wood Stud, Concrete, And Drywall Mounting Hardware, Speaker Mounting Fasteners, Manufacturers Warranty Length 5 yr, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.