Zoro Homepage
This item is Discontinued.
Peerless Industries Adjustable Shelf for A/V Components - 100 lb Load Capacity - 1 Unit PS200

Adjustable Shelf for A/V Components - 100 lb Load Capacity - 1 Unit (Discontinued)

  • Mfr # PS200
  • Zoro # G5147371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS200
Zoro #
G5147371
UPC #
735029296119
Country of Origin
Mexico

Dimensions

Height
4.25 in
Width
18.44 in
Overall Width (In.)
20 1/4 in
Overall Depth (In.)
25 3/8 in
Overall Height (In.)
4 1/4 in
Depth
23 in
Overall Width
20 1/4 in
Overall Depth
25 3/8 in
Overall Height
4 1/4 in
Max. Adjustable Depth
23 in
Min. Adjustable Depth
14.86 in
Max. Adjustable Width
18 in

Details

Item
Component Shelf
Color
Black
Construction
Steel
Max. Extension
17 1/4 to 25 3/8 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
A/V Equipment
Load Capacity
100 lb
Finish
Epoxy
Material
Steel
Load Capacity (Lb.)
100 lb
Mounting
Wall
Standards
UL Listed
Features
Double-Stud Installation
Pitch (Deg.)
0 Degrees
Includes
Hardware
Assembly
Required
Series
PS200
Overall Load Capacity
100 lb
Resistance Properties
Scratch Resistant
Includes Mounting Hardware
Yes
Indoor/Outdoor
Indoor
Mount Surface
Wall
Mount Pattern
Universal
Device Supported
A/V Equipment
Mount Function
Accessory

Description

Component Shelf, Features Double-Stud Installation, Finish Epoxy, Includes Hardware, Overall Depth 25 3/8 in, Overall Height 4 1/4 in, Material Steel, Overall Width 20 1/4 in, Standards UL Listed, Overall Load Capacity 100 lb, Includes Mounting Hardware Yes, Resistance Properties Scratch Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.