Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Flat Panel Tilt Mount

  • Mfr # ST630

  • Zoro # G1504806


product price: $49.00
/ea

Key Features

Type
Tilt
Color
Semi-gloss Black
Height
6.20 in
Width
6.61 in
Max. Extension
+15/-5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST630
Zoro #
G1504806
UPC #
735029246091
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.20 in
Width
6.61 in
Depth
2.23 in
Overall Width
6 5/8 in
Overall Height
6 1/4 in
Overall Depth
2 1/4 in
Compatible Diagonal Screen Size Maximum
29 in
Compatible Diagonal Screen Size Minimum
10 in
Manufacturers Warranty Length
5 yr
Max. Adjustable Depth
2.23 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
29 in
Min. Adjustable Depth
1.58 in
Maximum Screen Size Supported
29 in
Maximum Adjustable Depth
2.23 in
Minimum Screen Size Supported
10 in
Minimum Adjustable Depth
1.58 in

Details

Item
Wall Mount
Type
Tilt
Color
Semi-gloss Black
Max. Extension
+15/-5 in
Tilting Angle (Deg.)
-5° to 15°
For Use With
10 to 29 in Screens
Load Capacity
80 lb
Finish
Fused Epoxy, Powder Coated
Load Capacity (Lb.)
80 lb
Mounting
Wall Mountable
VESA Pattern
100x100, 75x75
Includes
Screen Adapter Plate, Theft Resistant Security Fasteners, Wood Stud, Cinder Block and Concrete Hardware
Standards
RoHS, TAA, VESA, UL
Features
Adjustable Depth, -5° Back Tilt, Flexible, Easy to Install, 15° Forward Tilt, Adjustable Viewing Angle, Hook-and-Hang Design
Assembly
Required
Series
ST630
Product Type
TV Mount
Application
Wall
Includes Mounting Hardware
Yes
Overall Load Capacity
80 lb
Resistance Properties
Scratch Resistant
VESA Mount Compatible
Yes
Mount Pattern
Dedicated
Mounting Pattern
100 x 100, 75 x 75
Mount Function
Tilt, Wall Mount
Device Supported
Display
Indoor/Outdoor
Indoor
Mount Profile
Low Profile
Mount Surface
Wall
UL Listed
Yes
Minimum Tilt Angle
-5°
Maximum Tilt Angle
15°
Maximum Load Capacity
80 lb
Durability
Theft Resistant, Scratch Resistant, Tamper Resistant
Assembly Required
Yes

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 80 lb, Overall Width 6 5/8 in, Mounting Location Wall, Overall Height 6 1/4 in, Overall Depth 2 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 29 in, VESA Pattern 100x100, 75x75, Features Display Adaptor, Tilt Angle Lock, Includes Screen Adapter Plate, Theft Resistant Security Fasteners, Wood Stud, Cinder Block and Concrete Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.