Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Well Wheel Pulley Block, Fibrous Rope, 1,200 lb Max Load, Electro-Galvanized

  • Mfr # 5-00-031595-

  • Zoro # G4488355


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Designed For
Fibrous Rope
Attachment Type
Swivel Hook
Rope Dia.
1 in
Working Load Limit
1,200 lb
Finish
Electro-Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-00-031595-
Zoro #
G4488355
UPC #
094716114298
Country of Origin
Multiple

Dimensions

Rope Dia.
1 in
Sheave Width
1 19/32 in
Sheave Outside Dia.
12 in
Sheave Inside Dia.
11 in
Depth
15 in
Length
2 17/32 in
Width
15 in
Rope Diameter
1 in
Overall Width
15 in
Sheave Inside Diameter
11 in
Sheave Depth
1 19/32 in
Attachment Inside Diameter
3/4 in
Overall Height
2 1/2 in
Sheave Outside Diameter
12 in
Compatible Rope Diameter
1 in
Overall Depth
15 in

Details

Item
Well Wheel Pulley Block
Designed For
Fibrous Rope
Attachment Type
Swivel Hook
Working Load Limit
1,200 lb
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Well Wheel Pulley Block
Operation
Lifting, Pulling
Compatible Rope Type
Fibrous Rope
Housing Material
Steel
Number of Grooves
1

Description

Pulley Block, Product Type Well Wheel Pulley Block, Pulley Type Swivel, Mount Type Not Applicable, Working Load Limit 1,200 lb, Operation Lifting, Pulling, Attachment Type Swivel Hook, Compatible Rope Diameter 1 in, Sheave Inside Diameter 11 in, Sheave Depth 1 19/32 in, Sheave Outside Diameter 12 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 3/4 in, Housing Material Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.