Zoro Homepage

Westchester Hose Assembly, Connector & Check Valve Chrome

  • Mfr # RP103800-1.5

  • Zoro # G415670024


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Finish
Chrome
Length
2 in
Depth
63.25 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103800-1.5
Zoro #
G415670024
UPC #
195205120629
Country of Origin
China

Dimensions

Length
2 in
Depth
63.25 in
Width
1.94 in

Details

Material
ABS - Plastic
Finish
Chrome
Color
Chrome

Description

  • Genuine Peerless manufacturing
  • Manufactured in China
  • ABS - Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.