Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westchester Hose Assembly, Connector & Check Valve Stainless

  • Mfr # RP103800SS-1.5

  • Zoro # G215670033


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Finish
Stainless
Depth
63.25 in
Length
2 in
Width
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103800SS-1.5
Zoro #
G215670033
UPC #
195205120643
Country of Origin
China

Dimensions

Depth
63.25 in
Length
2 in
Width
1.94 in

Details

Material
ABS - Plastic
Finish
Stainless
Color
Silver

Description

  • Genuine Peerless manufacturing
  • Manufactured in China
  • ABS - Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.