Zoro Homepage

Westchester: Hose Assembly

  • Mfr # RP101870OB-1.5

  • Zoro # G208589328


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Standards
CEC Certified
Length
2.31 in
Height
3.06 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101870OB-1.5
Zoro #
G208589328
UPC #
195205011897
Country of Origin
China

Dimensions

Length
2.31 in
Height
3.06 in
Width
2 in

Details

Material
ABS - Plastic
Finish
Oil Rubbed Bronze
Standards
CEC Certified

Description


In Delta's Oil Rubbed Bronze finish
  • •Made of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.