Zoro Homepage

Westchester Shower Head

  • Mfr # RP100289OB

  • Zoro # G808585232


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
3 in
Width
6 in
Standards
WaterSense Listed; CEC Certified
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100289OB
Zoro #
G808585232
UPC #
34449886161
Country of Origin
China

Dimensions

Height
3 in
Width
6 in
Length
6 in

Details

Finish
Oil Rubbed Bronze
Standards
WaterSense Listed; CEC Certified
Material
Plastic

Description


In Delta's Oil Rubbed Bronze finish
  • •Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.