Zoro Homepage

Westchester Single-Handle Bathroom Faucet

  • Mfr # P1523LF-OB

  • Zoro # G908453158


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
6 in
Length
6.25 in
Height
7.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1523LF-OB
Zoro #
G908453158
UPC #
34449883207
Country of Origin
China

Dimensions

Width
6 in
Length
6.25 in
Height
7.31 in

Details

Material
Brass
Finish
Oil Rubbed Bronze

Description

The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. The ergonomic handle and the arc of the spout combine design and functionality. Rustic Oil Rubbed Bronze brings old-warm charm to you space for an inviting, sophisticated look in a stunning combination of deep, warm tones and hand-relieved bronze highlights for a truly unique look. Peerless WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.