Zoro Homepage

Westchester Single-Handle Pull-Down Kitchen Faucet

  • Mfr # P7923LF-SS

  • Zoro # G408438907


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Width
2.5 in
Standards
CEC Certified
Length (In.)
9.81 in
Includes
Single Handle Lever
Height
14.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7923LF-SS
Zoro #
G408438907
UPC #
34449883153
Country of Origin
China

Dimensions

Width
2.5 in
Length (In.)
9.81 in
Height
14.94 in

Details

Finish
Stainless
Standards
CEC Certified
Includes
Single Handle Lever
Material
Metal

Description

The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. The ergonomic handles and the arc of the spout combine design and functionality. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.