
Westchester Single-Handle Pull-Down Kitchen Faucet
Mfr # P7923LF
Zoro # G408449033
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
9.81 in
Width
2.5 in
Material
Metal
Standards
CEC Certified
Includes
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7923LF
Zoro #
G408449033
UPC #
34449883085
Country of Origin
China
Dimensions
Length (In.)
9.81 in
Width
2.5 in
Height
14.94 in
Details
Finish
Chrome
Material
Metal
Standards
CEC Certified
Includes
Single Handle Lever
Description
The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. The ergonomic handles and the arc of the spout combine design and functionality. Chrome has rapidly become one of the most popular finishes across dcor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.