Zoro Homepage

Westchester Single-Handle Pull-Out Kitchen Faucet

  • Mfr # P6923LF-OB

  • Zoro # G808464247


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
9.69 in
Standards
CEC Certified
Includes
Single Handle Lever
Length (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6923LF-OB
Zoro #
G808464247
UPC #
34449882859
Country of Origin
China

Dimensions

Height
9.69 in
Length (In.)
10 in
Width
2.5 in

Details

Finish
Oil Rubbed Bronze
Standards
CEC Certified
Includes
Single Handle Lever
Material
Metal

Description

The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. The ergonomic handles and the arc of the spout combine design and functionality. Rustic Oil Rubbed Bronze brings old-warm charm to you space for an inviting, sophisticated look in a stunning combination of deep, warm tones and hand-relieved bronze highlights for a truly unique look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.