Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Westchester Towel Bar 24" PA623-24

Westchester Towel Bar 24" (Discontinued)

  • Mfr # PA623-24
  • Zoro # G801760315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA623-24
Zoro #
G801760315
UPC #
34449882880
Country of Origin
China

Dimensions

Width
24
Length
1.75
Height
3.06

Details

Item
Towel bar
Finish
Chrome
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.