Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Westchester Towel Ring PA323BN

Westchester Towel Ring (Discontinued)

  • Mfr # PA323BN
  • Zoro # G901762806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA323BN
Zoro #
G901762806
UPC #
34449883009
Country of Origin
China

Dimensions

Length
7.31
Width
6.56
Height
3.06

Details

Item
Towel Ring
Finish
Brushed Nickel
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.