Zoro Homepage

Westchester Tub/Shower Trim 1L 14S

  • Mfr # PTT14423-BN

  • Zoro # G408458219


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Includes
Single Handle Lever
Height
4 in
Width
6.88 in
Standards
WaterSense Listed; CEC Certified
Length
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT14423-BN
Zoro #
G408458219
UPC #
34449894463
Country of Origin
United States

Dimensions

Height
4 in
Width
6.88 in
Length
6.88 in

Details

Includes
Single Handle Lever
Finish
Brushed Nickel
Standards
WaterSense Listed; CEC Certified
Material
Brass

Description

Choose Westchester for a balanced, timeless, and modern flair in your bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.