Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xander Double Tissue Holder

  • Mfr # PA219-BL

  • Zoro # G101764228


product price: $67.19
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Double Roll
Product Series
Weymouth
Dispenser Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA219-BL
Zoro #
G101764228
UPC #
34449949743
Country of Origin
China

Dimensions

Dispenser Height
3 in
Dispenser Width
3.19 in
Dispenser Depth
2.83 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Double Roll
Product Series
Weymouth

Description

Designed with touches of modern flair, the PeerlessĀ® Xander Bath Collection couples geometric silhouettes and smooth arcs for a bold addition to both contemporary and transitional homes. Complete the look of your bath with this coordinating double tissue holder. Peerless makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.