Zoro Homepage

Xander Handle, Set Screw, Button, Lining

  • Mfr # RP102114

  • Zoro # G008461190


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Overall Width
1.69 in
Includes
Two Handle Lever
Height
2 in
Length (In.)
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102114
Zoro #
G008461190
UPC #
195205053767
Country of Origin
China

Dimensions

Overall Width
1.69 in
Height
2 in
Length (In.)
4.44 in

Details

Finish
Chrome
Material
Zinc
Includes
Two Handle Lever

Description

The geometric lines, coupled with soft and smooth edges, of the Xander collection add a fresh contemporary flare to the bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.