Xander Handle, Set Screw, Button, Lining
Mfr # RP102114BL
Zoro # G308461166
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Length (In.)
4.44 in
Height
2 in
Overall Width
1.69 in
Includes
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP102114BL
Zoro #
G308461166
UPC #
195205053774
Country of Origin
China
Dimensions
Length (In.)
4.44 in
Height
2 in
Overall Width
1.69 in
Details
Finish
Matte Black
Material
Zinc
Includes
Two Handle Lever
Description
The geometric lines, coupled with soft and smooth edges, of the Xander collection add a fresh contemporary flare to the bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.