
Xander Hose Assembly, Connector & Check Valve Chrome
Mfr # RP103799-1.5
Zoro # G415670031
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Finish
Chrome
Length
1.88 in
Depth
64.38 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103799-1.5
Zoro #
G415670031
UPC #
195205120094
Country of Origin
China
Dimensions
Length
1.88 in
Depth
64.38 in
Width
2 in
Details
Material
ABS - Plastic
Finish
Chrome
Color
Chrome
Description
- Genuine Peerless manufacturing
- Manufactured in China
- ABS - Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.