Zoro Homepage

Xander: Hose Assembly

  • Mfr # RP101869BL-1.5

  • Zoro # G708589316


product price: $148.25
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Standards
CEC Certified
Length
2.31 in
Width
2 in
Height
3.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101869BL-1.5
Zoro #
G708589316
UPC #
195205011866
Country of Origin
China

Dimensions

Length
2.31 in
Width
2 in
Height
3.06 in

Details

Material
ABS - Plastic
Finish
Matte Black
Standards
CEC Certified

Description


In Delta's Matte Black finish
  • •Made of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.