Zoro Homepage

Xander Nut, Escutcheon & Gasket

  • Mfr # RP102113

  • Zoro # G008462401


product price: $81.75
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Depth
2.25 in
Width
2.25 in
Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102113
Zoro #
G008462401
UPC #
195205053736
Country of Origin
China

Dimensions

Depth
2.25 in
Width
2.25 in
Height
0.63 in

Details

Material
Zinc

Description

The geometric lines, coupled with soft and smooth edges, of the Xander collection add a fresh contemporary flare to the bath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.