
Xander Single Handle Bathroom Faucet
Mfr # P1519LF-0.5
Zoro # G101760848
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
6.38 in
Height
5-1/4 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1519LF-0.5
Zoro #
G101760848
UPC #
34449924122
Country of Origin
China
Dimensions
Width
6 in
Length
6.38 in
Height
5-1/4 in
Details
Finish
Chrome
Description
The geometric lines, coupled with soft and smooth edges, of the Xander collection add a fresh contemporary flare to the bath. Conveniently includes optional deck plate and pop-up drain assembly. .
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.