
Xander Single Handle Bathroom Less P/U
Mfr # P1519LF-BN-LPU
Zoro # G708453013
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
6 in
Length
6.38 in
Height
5.25 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1519LF-BN-LPU
Zoro #
G708453013
UPC #
34449866453
Country of Origin
China
Dimensions
Width
6 in
Length
6.38 in
Height
5.25 in
Details
Material
Brass
Finish
Brushed Nickel
Description
Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. The optional deck plate allows you to neatly cover any sink holes not in use. If your specific installation doesnt require any holes to be covered, simply discard the deck plate. Either way, weve got you covered. Peerless WaterSense labeled faucets and showers use at least 20% less water than the industry standardsaving you money without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.