Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xander Single Handle Bathroom Less P/U

  • Mfr # P1519LF-LPU

  • Zoro # G008453140


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
6 in
Length
6.38 in
Height
5.25 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1519LF-LPU
Zoro #
G008453140
UPC #
34449866460
Country of Origin
China

Dimensions

Width
6 in
Length
6.38 in
Height
5.25 in

Details

Material
Brass
Finish
Chrome

Description

The optional deck plate allows you to neatly cover any sink holes not in use. If your specific installation doesnt require any holes to be covered, simply discard the deck plate. Either way, weve got you covered. Peerless WaterSense labeled faucets and showers use at least 20% less water than the industry standardsaving you money without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.