
Xander Single Handle Bathroom
Mfr # P1519LF
Zoro # G508452964
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
6 in
Length
6.38 in
Height
5.25 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1519LF
Zoro #
G508452964
UPC #
34449866507
Country of Origin
China
Dimensions
Width
6 in
Length
6.38 in
Height
5.25 in
Details
Material
Brass
Finish
Chrome
Description
The geometric lines, coupled with soft and smooth edges, of the Xander collection add a fresh contemporary flare to the bath. Peerless WaterSense labeled faucets and showers use at least 20% less water than the industry standard. You save money without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.