
Xander Single-Handle Pull-Down Kitchen Faucet
Mfr # P7919LF-BL
Zoro # G501761193
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow Rate
1.5 GPM
Handle Type
Lever
Width
10.13 in
Series
Xander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7919LF-BL
Zoro #
G501761193
UPC #
34449923736
Country of Origin
China
Dimensions
Width
10.13 in
Length (In.)
10-3/4 in
Height
14.63 in
Details
Finish
Matte Black
Flow Rate
1.5 GPM
Handle Type
Lever
Series
Xander
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.