
Xander Single Handle Pulldown Kitchen
Mfr # P7919LF-SS
Zoro # G008464566
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Height
14.63 in
Includes
Single Handle Lever
Width
10.13 in
Length (In.)
10.75 in
Standards
CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7919LF-SS
Zoro #
G008464566
UPC #
34449866354
Country of Origin
China
Dimensions
Height
14.63 in
Width
10.13 in
Length (In.)
10.75 in
Details
Finish
Stainless
Includes
Single Handle Lever
Standards
CEC Certified
Material
Zinc
Description
The pull-down wand with standard stream and spray modes allows you to reach all areas of your sink and rinse dishes like a pro. An optional deck plate is sold separately to allow you to neatly cover any sink holes not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.