
Xander Single Handle Pullout Kitchen
Mfr # P6919LF-SS
Zoro # G508464295
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Width
10.13 in
Height
8.75 in
Standards
CEC Certified
Length (In.)
10.31 in
Includes
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6919LF-SS
Zoro #
G508464295
UPC #
34449866378
Country of Origin
China
Dimensions
Width
10.13 in
Height
8.75 in
Length (In.)
10.31 in
Details
Finish
Stainless
Standards
CEC Certified
Includes
Single Handle Lever
Material
Zinc
Description
This Peerless Xander Single Handle Pull-Out Sprayer Kitchen Faucet in Stainless P6919LF-SS is an easy and affordable way to update the look of your kitchen. Its simple design complements a variety of design styles. The optional deck plate allows you to neatly cover any sink holes not in use. If your specific installation doesnt require any holes to be covered, simply discard the deck plate. Either way, weve got you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.