Zoro Homepage

Xander Tissue Holder

  • Mfr # PA119

  • Zoro # G601763363


product price: $36.49
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Width
2.9 in
Dispenser Height
4.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA119
Zoro #
G601763363
UPC #
34449949781
Country of Origin
China

Dimensions

Dispenser Width
2.9 in
Dispenser Height
4.18 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll

Description

Designed with touches of modern flair, the PeerlessĀ® Xander Bath Collection couples geometric silhouettes and smooth arcs for a bold addition to both contemporary and transitional homes. Complete the look of your bath with this coordinating tissue holder. Peerless makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.