Zoro Homepage

Xander Tub Shower Multichoice

  • Mfr # PTT14419

  • Zoro # G708590114


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Brass
Includes
Single Handle Lever
Height (In.)
5.5 in
Length
8.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT14419
Zoro #
G708590114
UPC #
34449871259
Country of Origin
United States

Dimensions

Height (In.)
5.5 in
Length
8.63 in
Width (In.)
6.25 in

Details

Finish
Chrome
Material
Brass
Includes
Single Handle Lever
Standards
WaterSense Listed; CEC Certified

Description

Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.