
Xander Wand Assembly Stainless
Mfr # RP103433SS-1.0
Zoro # G915694155
product price: $54.65
/eaKey Features
Material
ABS - Plastic
Finish
Stainless
Width
1.75 in
Depth
2.94 in
Color/Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103433SS-1.0
Zoro #
G915694155
UPC #
195205095422
Country of Origin
China
Dimensions
Width
1.75 in
Depth
2.94 in
Spout Length
2.13 in
Details
Material
ABS - Plastic
Finish
Stainless
Color/Finish
Silver
Description
- Genuine Peerless manufacturing
- Manufactured in China
- ABS - Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.