Zoro Homepage

Glove Attachment, 120v, 1 Phase

  • Mfr # GDP-6B

  • Zoro # G4541661


product price: $20.39
/pr

Key Features

Heater Voltage
120VAC
Width
5 3/4 in
Height
3 1/2 in
Electric Heater Phase
1
Tube Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDP-6B
Zoro #
G4541661
UPC #
014211001381
Country of Origin
United States

Dimensions

Width
5 3/4 in
Height
3 1/2 in
Tube Length
14 in
Overall Dimensions
14 in L x 5-3/4 in W x 3-1/2 in H
Length
14 in

Details

Heater Voltage
120VAC
Electric Heater Phase
1
Voltage
120v
Color
Black
Phase
1
For Use With
Boot Dryer
Item
Glove Attachment
Footwear Brand
PEET DRYER

Description

Glove Attachment, Overall Dimensions 14 in L x 5-3/4 in W x 3-1/2 in H, For Use With Boot Dryer, 14 in Tube Length, Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.