Shop PEET DRYER
See all product information
Create Account
HeatedDryer, Black, 8inH, 8inL, 3inW
- Mfr # M04P
- Zoro # G4720423
product price:Â
$
51.55
/ea
Key Features
For Use With
Boots, Shoes
Length
8 in
Width
3 in
Color
Black
Wattage
16 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M04P
- Zoro #
- G4720423
- UPC #
- 014211001268
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Width
- 3 in
- Tube Length
- 8 in
- Height
- 8 in
Details
- Item
- Heated Dryer
- For Use With
- Boots, Shoes
- Color
- Black
- Wattage
- 16 W
- Features
- Thermal Convection Drying Process
- Voltage
- 120V
- Footwear Brand
- PEET DRYER
- Power Source
- Plug-In
- For Material
- Canvas, Fleece, Leather, Microfiber, Neoprene, Rubber, Synthetic, Vinyl
- Drying Method
- Heat Only
- For Number of Boots
- 1 Pair
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
Description
Boot Dryer, Overall Dimensions 8 in L x 3 in W x 8 in H, For Use With Boots, Shoes, Voltage 120 V, Wattage 16 W, 8 in Tube Length, Black, Features Thermal Convection Drying Process, Uses UV light Radiation to Eliminate Contaminates like Bacteria, Viruses and Fungi that Cause Odor and Deteriorate Footwear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.