Peet's CoffeeTM Ground House Blend Decaf Coffee, Dark, 16 oz, Ground, Decaffeinated
- Mfr # 501487
- Zoro # G523364884
product price:Â
$
23.15
/ea
Key Features
Beverage Flavor
House Blend
Coffee Roast/Tea Type
Dark
Width
3.8 in
Color
Black
Beverage Format
Ground
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501487
- Zoro #
- G523364884
- UPC #
- -
- Country of Origin
- United States
- Beverage Flavor
- House Blend
- Coffee Roast/Tea Type
- Dark
- Item
- Coffee
- Color
- Black
- Beverage Format
- Ground
- Caffeine Type
- Decaffeinated
- Net Weight
- 16 oz
Dimensions
- Width
- 3.8 in
- Height
- 8.8 in
- Length
- 3-1/2 in
Description
House blend offers uniquely rich, approachable flavor, Medium body is balanced with pleasant spiciness, High-quality beans are roasted in small batches to maximize taste and aroma, Tightly sealed packaging maintains lasting freshness until opened
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.