Shop PEETS COFFEE & TEA
See all product information
Create Account
Big Bang K-Cups, 88PK
Mfr # 5000377811
Zoro # G223332497
product price:Â $159.99
/pk 88, $1.82/ea
Free Shipping & Returns
Key Features
Standards
Certified Orthodox Union Kosher
For Use With
Keurig K-Cup System
Beverage Format
Coffee
Coffee Roast/Tea Type
Dark
Beverage Package Style
K-Cup Pods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000377811
- Zoro #
- G223332497
- UPC #
- 785357024076
- Country of Origin
- United States
Details
- Standards
- Certified Orthodox Union Kosher
- For Use With
- Keurig K-Cup System
- Beverage Format
- Coffee
- Coffee Roast/Tea Type
- Dark
- Beverage Package Style
- K-Cup Pods
- Item
- Coffee
- Kosher
- Yes
- Roast Type
- Dark
Description
The exotic, aromatic fruitiness is one of our favorite flavor discoveries. Our new signature blend expands the horizon of what coffee can be-vibrant, full-flavored, boldly original and roasted to medium-bodied perfection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.