Zoro Homepage

Bumper, Black, Corner, 4.03" x 4.03"

  • Mfr # P-JPB90001B

  • Zoro # G0252960


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Caster Product Group
Accessories
Caster Frame Material
Rubber
Extended Lead
No
ESD Conductive
No
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-JPB90001B
Zoro #
G0252960
UPC #
-
Country of Origin
China

Details

Item
Accessories
Caster Product Group
Accessories
Caster Frame Material
Rubber
Extended Lead
No
ESD Conductive
No
System of Measurement
Inch
Series
Caster Bumpers

Description

Bumper,Black,Corner,4.03 In. x 4.03 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.