Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumpr, End, Black, 5/16" Mount Hole

  • Mfr # P-JPB90010B

  • Zoro # G0252985


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Caster Product Group
Accessories
Caster Frame Material
Rubber
Extended Lead
No
Series
Caster Bumpers
ESD Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-JPB90010B
Zoro #
G0252985
UPC #
-
Country of Origin
China

Details

Item
Accessories
Caster Product Group
Accessories
Caster Frame Material
Rubber
Extended Lead
No
Series
Caster Bumpers
ESD Conductive
No
System of Measurement
Inch

Description

Bumpr,End,Black,5/16 In. Mount Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.