Zoro Homepage

Caster Mount, 3/16" Mounting Bolt Dia.

  • Mfr # PHW-P-P3-SET

  • Zoro # G6296950


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

For Use With
P3 Series
Caster Product Group
Accessories
Caster Frame Material
Steel
Extended Lead
No
Inside Bolt Hole Spacing
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHW-P-P3-SET
Zoro #
G6296950
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/16 in
Caster Plate Thickness
0.059 in
Caster Plate Size
3-3/4 in x 4-3/8 in
Height (In.)
1-1/2 in
Width
1 in

Details

Item
Accessories
For Use With
P3 Series
Caster Product Group
Accessories
Caster Frame Material
Steel
Extended Lead
No
Inside Bolt Hole Spacing
1 in x 1 in
Outside Bolt Hole Spacing
1 in x 1 in
Standards
ICWM
ESD Conductive
No
Number of Mounting Holes
4
Series
Set of Top Plates
Caster Mounting Type
Plate
System of Measurement
Inch
Frame Finish
Zinc Plated

Description

Bolt Hole Caster Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.