Zoro Homepage

Caster, Rigid Plate, Blue Sandwich, 330 lb.

  • Mfr # P8R-SW040R-P-001

  • Zoro # G0238005


product price: $15.85
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Elastic Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8R-SW040R-P-001
Zoro #
G0238005
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1-3/8 in
Mounting Plate Size
3-1/8 in x 3-7/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3-3/8 in
Overall Height
4-15/16 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Elastic Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70-80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White With Blue Band
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/8 in
Inside Bolt Hole Spacing
2-3/8 in x 3-1/8 in
Includes
Thread Guards
Extended Lead
No
Standards
RoHS, ICWM
Tread Color
White With A Blue Ring
Load Capacity
330 lb
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Tread
Standard
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon With Elastic Rubber Ring
Includes Thread Guards
Yes
Swivel Raceway Type
Double Ball
Series
P8 Series
Load Rating Range
Light Duty
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Caster,Rigid Plate,Blue Sandwich,330 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.