Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Rigid Plate, Cast Iron, 1000 lb.

  • Mfr # P21R-C050R-14

  • Zoro # G0250641


product price: $19.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake Included
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-C050R-14
Zoro #
G0250641
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
180-220 HB
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Load Capacity
1000 Lb.
Standards
RoHS, ICWM, NSF
Extended Lead
No
Tread Color
Silver
Tread
Standard
Replacement Wheel
Mfr. No. P-C-050x020/050R
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Caster Brake Included
No
ESD Conductive
No
Series
P21 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Medium Duty
Wheel Core Material
Cast Iron
Includes Thread Guards
No
Operating Temperature Range
Up To 800 Degrees F

Description

Caster,Rigid Plate,Cast Iron,1000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.