Zoro Homepage

Caster, Rigid Plate, Gray Urethane, 250 lb.

  • Mfr # P12R-UP035D-12

  • Zoro # G0239712


product price: $8.59
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12R-UP035D-12
Zoro #
G0239712
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3-1/2 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Overall Height
4-11/16 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel Hardness Rating
50-60 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Brake Included
No
Tread
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Load Capacity
200 lb
Standards
RoHS, ICWM, NSF
Tread Color
Gray
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-UP-035x013/038D
Extended Lead
No
Includes Thread Guards
No
Load Rating Range
Light Duty
Series
P12 Series
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Caster,Rigid Plate,Gray Urethane,250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.