Zoro Homepage

Caster, Rigid Plate, Red Urethane, 330 lb.

  • Mfr # P12R-URP050K-12

  • Zoro # G0239259


product price: $14.79
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12R-URP050K-12
Zoro #
G0239259
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Overall Height
6-3/16 in

Description

Caster,Rigid Plate,Red Urethane,330 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.