Zoro Homepage

Caster, Rigid Plate, Rig Only, 1250 lb.

  • Mfr # P21R-080X244-14

  • Zoro # G0250300


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Caster Brake Type
No Lock Included
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-080X244-14
Zoro #
G0250300
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Caster Brake Type
No Lock Included
Caster Mounting Type
Plate
Number of Mounting Holes
4
Caster Frame Material
Steel
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Extended Lead
No
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Load Capacity
1250 lb
Application
Retail, Industrial, Commercial
ESD Conductive
No
Load Rating Range
Medium Duty
Series
P21 Series

Description

Caster,Rigid Plate,Rig Only,1250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.