Shop PEGASUS

Caster, Rigid Plate, White Nylon, 44 lb.

  • Mfr # P1RX-N020G-P
  • Zoro # G0234989

product price: 
$
8.55
/ea

Key Features

Caster Mounting Type
Plate
Core Color
Gray
Outside Bolt Hole Spacing
1 in x 2-1/8 in
Application
Retail, Industrial, Commercial
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1RX-N020G-P
Zoro #
G0234989
UPC #
-
Country of Origin
China
Item
Caster,Rigid Plate,White Nylon,44 lb.
Caster Mounting Type
Plate
Core Color
Gray
Outside Bolt Hole Spacing
1 in x 2-1/8 in
Application
Retail, Industrial, Commercial
Number of Wheels
1
Frame Finish
Stainless Steel
Extended Lead
No
Tread Color
Gray
Caster Stem Type
Threaded Stem
Caster Brake Included
No
Load Capacity
44 lb
Standards
RoHS, ICWM
Inside Bolt Hole Spacing
1 in x 2-1/8 in
Non-Marking
Yes
Caster Frame Material
Stainless Steel
Tread
Standard
Caster Brake Type
No Brake Included
Caster Sub-Type
Swivel
Wheel Core Material
Polypropylene
System of Measurement
Inch
Load Rating Range
Light Duty
Includes Thread Guards
No
Tread Shape
Standard
ESD Conductive
No
Series
P1X Series
Swivel Raceway Type
Double Ball
Number of Mounting Holes
4
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Plain
Wheel Hardness Rating
50-60 Shore D
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Mounting Bolt Dia.
3/16 in
Stem Dia.
10 mm
Wheel Dia.
2 in
Wheel Width
3/4 in
Caster Thread Size
M10
Overall Height
2-5/8 in
Stem Length
20 mm
Swivel Radius
1-29/32 in
Mounting Plate Size
1-3/4 in x 2-5/8 in
Mounting Plate Thickness
0.079 in

Description

Caster,Rigid Plate,White Nylon,44 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.