Zoro Homepage

Caster, Swivel Plate, White Nylon, 3500 lb.

  • Mfr # P29S-N100K-18

  • Zoro # G0252680


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P29S-N100K-18
Zoro #
G0252680
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Overall Height
12-1/2 in
Swivel Radius
8-1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70-80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread
Standard
Tread Color
White
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-N-100x030/075K
Caster Brake Included
No
Extended Lead
No
Series
P29 Series
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
3500 lb
Accessories
Optional: P-DL29-18 (Directional Lock)
ESD Conductive
No
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Load Rating Range
Heavy Duty
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Caster,Swivel Plate,White Nylon,3500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.