Zoro Homepage

Caster, Swivel Plate, White Nylon, 44 lb.

  • Mfr # P1SX-N020G-P

  • Zoro # G0235074


product price: $13.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1SX-N020G-P
Zoro #
G0235074
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
3/4 in
Mounting Plate Size
1-3/4 in x 2-5/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
3/16 in
Overall Height
2-5/8 in
Swivel Radius
1-29/32 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70-80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1 in x 2-1/8 in
Inside Bolt Hole Spacing
1 in x 2-1/8 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Frame Finish
Stainless Steel
Caster Brake Included
No
Tread
Standard
Tread Color
White
Standards
RoHS, ICWM
Extended Lead
No
Wheel Core Material
Nylon
Load Capacity
44 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P1X Series
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Load Rating Range
Light Duty
ESD Conductive
No
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Caster,Swivel Plate,White Nylon,44 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.