Zoro Homepage

Caster, Swivel Stem, Black Rubber, 95 lb.

  • Mfr # P5S-R025G-ST5

  • Zoro # G0237305


product price: $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-R025G-ST5
Zoro #
G0237305
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 in
Caster Thread Size
5/16"-18
Overall Height
3-1/8 in
Stem Dia.
5/16 in
Wheel Dia.
2-1/2 in
Swivel Radius
2-3/16 in

Description

Caster,Swivel Stem,Black Rubber,95 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.