Zoro Homepage

Caster, Swivel Stem, Gray TPR, 165 lb.

  • Mfr # P12S-PRP030D-ST2

  • Zoro # G0239152


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP030D-ST2
Zoro #
G0239152
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1 in
Caster Thread Size
1/2"-13
Wheel Dia.
3 in
Overall Height
4-1/8 in
Stem Dia.
1/2 in
Swivel Radius
2-13/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. P-RP-030x013/038G
Caster Load Rating Range
Light Duty
Caster Product Group
Swivel Caster
Tread Color
Gray
Caster Sub-Type
Swivel
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Caster Wheel Bearings
Plain
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel/Tread Material
Thermoplastic Rubber
System of Measurement
Inch
Caster Brake Included
No
Tread
Standard
Caster Mounting Type
Threaded Stem
Core Color
Gray
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
165 lb
Series
P12 Series
Wheel/Tread Hardness
85-95 Shore A
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Caster Break Type
No Brake Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No

Description

Caster,Swivel Stem,Gray TPR,165 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.