Zoro Homepage

Caster, Swivel Stem, Polypropylene, 52 lb.

  • Mfr # P1S-PB016G-SG

  • Zoro # G0234794


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Caster Stem Type
Grip Neck Stem Stem
Tread Shape
Standard
Wheel Width
11/16 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1S-PB016G-SG
Zoro #
G0234794
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
11/16 in
Overall Height
2-1/8 in
Stem Dia.
5/16 in
Wheel Dia.
1-5/8 in
Swivel Radius
1-7/16 in

Description

Caster,Swivel Stem,Polypropylene,52 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.